Confined Space Winch

1 product found with these common attributes:
  • Brand HONEYWELL MILLER
  • Type Personnel 2 Way
  • Winch Cable Length 65 ft.
  • Winch Cable Dia. 3/16"
  • Winch Cable Material Galvanized Steel
  • Max. Working Load 350 lb.
  • Winch Cable Tensile Strength 3600 lb.
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Price
Qty
Please use Qty box to add item(s) to cart.
Confined Space Winch, Winch Cable Length 65 ft., Winch Cable Dia. 3/16
8442-Z7/65FT

$1,643.00 / each

Enter location to check availability
Catalog Page #  1787 

Web Price $1,643.00 / each

Technical Specs

  • Type Personnel 2 Way
  • Winch Cable Length 65 ft.
  • Winch Cable Dia. 3/16"
  • Winch Cable Material Galvanized Steel
  • Max. Working Load 350 lb.
  • Winch Cable Tensile Strength 3600 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More