Skip Content

 
Carabiner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Carabiner 
Gate Opening
Please Select
Lock Type
Please Select
Tensile Strength
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Gate Opening
Lock Type
Tensile Strength
Color
Price
Qty
Please use Qty box to add item(s) to cart.
17D-2/
1''
Twist-Lock
5000 lb.
Silver/Green

$118.23 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $118.23 / each

Price $124.45 / each

Technical Specs

  • Item Carabiner
  • Gate Opening 1''
  • Lock Type Twist-Lock
  • Tensile Strength 5000 lb.
  • Color Silver/Green
18D-2/
2-1/4"
Twist-Lock
5000 lb.
Silver

$176.23 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $176.23 / each

Price $185.50 / each

Technical Specs

  • Item Carabiner
  • Gate Opening 2-1/4"
  • Lock Type Twist-Lock
  • Tensile Strength 5000 lb.
  • Color Silver
MFLC-1/
3600 lb.
Silver

$80.95 / each

Enter location to check availability
Catalog Page #  2195 

Price $80.95 / each

Technical Specs

  • Item Carabiner
  • Tensile Strength 3600 lb.
  • Color Silver
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More