Skip Content
ST
HONEYWELL MILLER

6 ft. Fall Limiter with 400 lb. Weight Capacity, Red

  • Item # 49U970
  • My Part #
  • Mfr. Model # MFLC-12-Z7/6FT
  • Catalog Page # 1842
  • UNSPSC # 46182305
Fall Limiter,6 ft.,Polyester,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $422.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.77 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self-retracting lanyard with polyester webbing and quick-activating brake system eliminates the need for extended fall distance clearance. Length is suitable for most applications. System allows 2 TurboLite™ or Turbo T-BAK™ tie-back retractable PFLs to be connected to a single harness for 100% tie-off fall protection. The lightweight G2 connector attach to harness webbing below the D-ring, leaving it open for other equipment. G2 Connector Kit and components are sold separately.

View More

Technical Specs

  • Item Fall Limiter
  • Length 6 ft.
  • Line Material Polyester
  • Housing Material High-Impact Nylon
  • Weight Capacity 400 lb.
  • Visual Load Indicator Yes
  • Cable Dia. 1"
  • Strap Width 1"
  • Number of Legs 2
  • Locking Anchorage Connection Hook Type Aluminum Locking Rebar Hook with 3600 lb. Gate Strength
  • Anchorage Hook Gate Opening 2-1/2"
  • Locking Harness Connection Hook Type Aluminum Carabiner with 3600 lb. Gate Strength
  • Harness Hook Gate Opening 1"
  • Tensile Strength 3000 lb.
  • Color Red
  • Braking System Internal Locking Pawls
  • Standards ANSI Z359.14-2012 Class A & B, ANSI A10.32-2012, CSA Z259.2.2, ANSI Z359.12-2009, CSA Z259.12-11
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.