Skip Content

WV
HONEYWELL MILLER

Miller Duraflex® Full Body Harness with 400 lb. Weight Capacity, Green, 2XL

  • Item # 3NGK8
  • My Part #
  • Mfr. Model # E650QC-77/XXLGN
  • Catalog Page # N/A
  • Catalog Group # E1705
  • UNSPSC # 46182306
Miller Duraflex® Full Body Harness with 400 lb. Weight Capacity, Green, 2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $218.61 / each

Web Price $302.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.71 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Duraflex® full body harness features synthetic elastomer webbed construction. The webbing is designed to stretch, providing maximum comfort and mobility while conforming to the shape of the user.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application Confined Space,Construction
  • Harness Size 2XL
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles Friction / Pass-Through
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Color Green
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Stretchable Yes
  • Tensile Strength 5000 lb.
  • Adjustable Yes
  • Standards ANSI, CSA, OSHA
  • Series Miller Duraflex(R)
  • Includes Back D-RIng Pad, Pull Free Lanyard Rings, Belt Loops
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.