TP
MILLENNIUM

Silent Turbine Vibrator, 20 lb.

  • Item # 30FW92
  • My Part #
  • Mfr. Model # MLT-100
  • Catalog Page # 151
  • UNSPSC # 20111606
Silent Turbine Vibrator, 20 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $337.74 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vibrator makes no more noise than an electric motor. Maintenance-free, no lubrication required. Uses 30% less air than comparable pneumatic vibrators and outlasts ball and piston vibrators 3 to 1.
Unit is prelubricated for maintenance-free operation in sanitary applications or where harsh chemicals are present. Threaded exhaust ports seal the system to help you maintain a clean environment.

View More

Technical Specs

  • Item Pneumatic Vibrator
  • Vibrator Type Turbine
  • Force Rating 20 lb.
  • Duty Continuous
  • Bin Weight Capacity 200 lb.
  • Speed @ 60 psi 12,000 VPM
  • CFM @ 60 psi 4
  • dB @ 60 psi 68
  • Max. Pressure 80 max.
  • Inlet Port 1/8" NPT
  • Outlet Port 1/8" NPT
  • Muffler Optional
  • Mounting Channel Iron and Mounting Plate Recommended
  • Mounting Plate No
  • Housing Material Aluminum
  • Overall Length 3-1/2"
  • Overall Width 1-7/8"
  • Overall Height 2-1/2"
  • Application Chemical, Food, Beverage, and Pharmaceutical Industries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.