Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILJOCO

Pressure and Temp Service Kit, Plumbing

  • Item# 4FGH3
  • Mfr. Model# PGCP-PSK
  • Catalog Page# 733
  • UNSPSC# 41112403
Pressure and Temp Service Kit,Plumbing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pressure Gauge Kits

Technical Specs

  • Item Pressure and Temp Service Kit
  • Type Plumbing
  • Number of Components 5
  • Includes (1) 2" Water Test Gauge 0 to 160 psi, Top Mount Garden Hose Connection, (1) 2 1/2" 0 to 5 psi Steel Low Pressure Gauge, 1/4" NPT Lower Connection, Brass Internals, (1) 2 1/2" 0 to 100 psi Steel Gauge, 1/4" NPT Lower Connection, Brass Internals, (1) 2 1/2" Dial 30 to 250 Degrees F/C Bimetal Thermometer, 2" Stem, (1) 5" Fixed Connection Scale Thermometer 30 to 250 Degrees F/C 2" Stem
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms