Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILJOCO

Pressure Gauge Variety Pack, 2 In

  • Item# 4FGF9
  • Mfr. Model# PGCP-20VP
  • Catalog Page# N/A
  • UNSPSC# 41112403
Pressure Gauge Variety Pack,2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pressure Gauge Kits

Technical Specs

  • Item Pressure Gauge Variety Pack
  • Type 2"
  • Number of Components 8
  • Includes (1) 0 to 30 psi Back Connected Gauge, (1) 0 to 30 psi Lower Connected Gauge, (1) 0 to 60 psiBack Connected Gauge, (1) 0 to 60 psi Lower Connected Gauge, (1) 0 to 100 psi Back Connected Gauge, (1) 0 to 100 psi Lower Connected Gauge, (1) 0 to 160 psi Back Connected Gauge, (1) 0 to 160 psi Lower Connected Gauge, All are 2", Dry Steel Gauges, 1/4" NPT Connection with Brass Internals
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms