Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILJOCO

4-1/2" Mechanical Contractors Pressure Gauge, 0 to 60 psi Range

  • Item# 4FFP9
  • Mfr. Model# P4509L04
  • Catalog Page# N/A
  • Catalog Group# D0797
  • UNSPSC# 41112403
4-1/2" Mechanical Contractors Pressure Gauge, 0 to 60 psi Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Mechanical Contractors
  • Dial Size 4-1/2"
  • Range 0 to 60 psi
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Smallest Graduation 1 psi
  • Graduations 10 psi
  • Accuracy +/-1.0%
  • Case Material Fiber Reinforced Nylon
  • Case Color Black
  • Socket Material Brass
  • Tube Material Phosphor Bronze
  • Lens Material Glass
  • Ring Material Stainless Steel
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • For Use With Steam, Hot Water, and Chilled Water Pumping Systems in Hvac Applications
  • Series P4509L
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms