Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILJOCO

4-1/2" Altitude Pressure Gauge, 0 to 100 psi Range

  • Item# 2WEX7
  • Mfr. Model# P4598L05F
  • Catalog Page# N/A
  • Catalog Group# D0996
  • UNSPSC# 41103311
4-1/2" Altitude Pressure Gauge, 0 to 100 psi Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Altitude
  • Dial Size 4-1/2"
  • Range 0 to 100 psi
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Smallest Graduation 1 psi
  • Graduations 10 psi
  • Accuracy +/-1.0%
  • Case Material Stainless Steel
  • Case Color Silver
  • Socket Material Brass
  • Tube Material Phosphor Bronze
  • Lens Material Acrylic
  • Ring Material Stainless Steel
  • Operating Temp. Range -40 Degrees to 140 Degrees F
  • Series P4598L
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms