Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILJOCO

Industrial Glass Thermometer, Acrylic

  • Item# 5RNA0
  • Mfr. Model# SX96077
  • Catalog Page# N/A
  • UNSPSC# 41112212
Industrial Glass Thermometer,Acrylic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 5"
  • Stem Length 6"
  • Temp. Range (F) 30 Degrees to 180 Degrees F
  • Scale Divisions 2 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Fill Non Toxic Blue Organic Liquid
  • Accuracy +/-1 Scale Division
  • Case Color Green
  • Scale Material Aluminum
  • Scale Color White with Black Markings
  • Window Material Acrylic
  • Special Features Adjustable Fitting
  • Includes Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.