DG
MILJOCO

Class 2 Transformer, Input Voltage: 120 V AC, Output Voltage: 12 V AC

  • Item # 5GUU3
  • My Part #
  • Mfr. Model # A61-115
  • Catalog Page # N/A
  • UNSPSC # 39121001
Class 2 Transformer, Input Voltage: 120 V AC, Output Voltage: 12 V AC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Class 2 Transformers

Product Details

Short circuit protection means that when wiring issues lead to electrical faults, the transformer can automatically detect them without shutting down.

View More

Technical Specs

  • Item - Transformer Class 2 Transformer
  • Input Voltage - Transformer 120 V AC
  • Output Voltage - Transformer 12 V AC
  • VA Rating - Transformer 5 VA
  • Protective Device None
  • Enclosure Style - Transformer Open
  • Mounting - Transformer Plate
  • Phase - Electrical 1
  • Hz - Electrical 50 Hz, 60 Hz
  • Primary Connection 8 in Leads
  • Secondary Connection 8 in Leads
  • Temp. Rise 130 Degrees C
  • Enclosure Finish No Finish
  • Enclosure Rating Not Rated
  • Height 1.6"
  • Depth 1.9"
  • Width 1.4"
  • Standards UL5085-3; CSA C22.2, No#66
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.