Skip Content

DG
MILJOCO

2-1/2" General Purpose Pressure Gauge, 0 to 1000 psi

  • Item # 4VMK3
  • My Part #
  • Mfr. Model # P2598LZ11SS-M
  • Catalog Page # N/A
  • Catalog Group # D7965
  • UNSPSC # 41112403
Pressure Gauge,0 to 1000 psi,2-1/2In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Maximum-Registering Pressure Gauges
• 2-1/2" dial Stainless steel housing Acrylic lens Stainless steel socket Operating temp.: 0° to 140°F Connection size: 1/4" NPT

View More

Technical Specs

  • Item Pressure Gauge
  • Gauge Application General Purpose
  • Gauge Nominal Dial Size 2-1/2"
  • Basic Gauge Case Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 to 1000
  • Gauge Accuracy +/-1.60%
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Panel Mountable No
  • Liquid Filled No
  • Gauge Primary Range Smallest Graduation 20
  • Gauge Primary Range Numbered Graduations 200
  • Gauge Case Color Stainless Steel
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Lens Material Plastic
  • Operating Temp. Range 0 Degrees to 140 Degrees F
  • Gauge Special Options Maximum Reading Pointer
  • Calibration Certificate Included No
  • Series P2598LZ-M
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products