Navigation Menu New

Access My Account, Order History, Lists and more here.

49CM10 MSF1201307 UNSPSC # 15121504

Tap image to zoom.

Roll over image to zoom.

Synthetic Hydraulic Oil, 16 oz Bottle, ISO Viscosity Grade : 32

  • Item # 49CM10
  • Mfr. Model # MSF1201307
  • UNSPSC # 15121504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Miles FG Hydro FR ISO 32 is a non-toxic, non-hazardous, synthetic food-grade hydraulic oil that protects against wear, rust and corrosion in high- and low-temperature hydraulic applications that may have incidental food contact. Its exceptional oxidative stability, corrosion resistance and anti-wear properties make it particularly well-suited for applications where other fire-resistant fluids may be restricted. Separates readily from water. Meets H1 requirements for lubricants with incidental food contact (152883).

Technical Specs

  • Series FGH
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 32
  • SAE Grade 10W
  • Base Oil Synthetic
  • Container Size 16 oz
  • NSF Rating H1 Food Grade
  • Lubricant Additives No Additives
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 180 Degrees F
  • Flash Point 420 Degrees F
  • Pour Point -44 Degrees F
  • Container Style Bottle
  • Color Clear
  • Standards NSF 152883, H-1
  • Application Hydraulic Systems and Food Grade Products

Miles FG Hydro FR ISO 32 is a non-toxic, non-hazardous, synthetic food-grade hydraulic oil that protects against wear, rust and corrosion in high- and low-temperature hydraulic applications that may have incidental food contact. Its exceptional oxidative stability, corrosion resistance and anti-wear properties make it particularly well-suited for applications where other fire-resistant fluids may be restricted. Separates readily from water. Meets H1 requirements for lubricants with incidental food contact (152883).

Compliance and Restrictions

Back to Top