Navigation Menu New

Access My Account, Order History, Lists and more here.

49CM01 MSF1200905 UNSPSC # 15121504

Tap image to zoom.

Roll over image to zoom.

Synthetic Hydraulic Oil, 1 gal Jug, ISO Viscosity Grade : 32

  • Item # 49CM01
  • Mfr. Model # MSF1200905
  • UNSPSC # 15121504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Miles Ultihyd Bio ISO 32 Biodegradable Hydraulic Oil is formulated with synthetic esters to provide enhanced biodegradability, with excellent fluidity in cold temperatures. It provides excellent thermal and oxidative resistance, for long fluid life and cleaner operation, even in extreme operating conditions. Anti-wear and anti-corrosion additives help provide exceptional service and protection. Meets DIN 51524 part 3 HEES specifications.

Technical Specs

  • Series BH
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 32
  • SAE Grade 10W
  • Base Oil Synthetic
  • Container Size 1 gal
  • NSF Rating Not Rated
  • Lubricant Additives No Additives
  • Min. Operating Temp. -15 Degrees F
  • Max. Operating Temp. 200 Degrees F
  • Flash Point 435 Degrees F
  • Pour Point -47 Degrees F
  • Container Style Jug
  • Color Clear
  • Standards Biobased, Biodegradable, EPA- VGP-EAL Compliant
  • Application Hydraulic Systems

Miles Ultihyd Bio ISO 32 Biodegradable Hydraulic Oil is formulated with synthetic esters to provide enhanced biodegradability, with excellent fluidity in cold temperatures. It provides excellent thermal and oxidative resistance, for long fluid life and cleaner operation, even in extreme operating conditions. Anti-wear and anti-corrosion additives help provide exceptional service and protection. Meets DIN 51524 part 3 HEES specifications.

Compliance and Restrictions

Back to Top