Navigation Menu New

Access My Account, Order History, Lists and more here.

49CL70 MSF1200407 UNSPSC # 15121504

Tap image to zoom.

Roll over image to zoom.

Synthetic Hydraulic Oil, 16 oz Bottle, ISO Viscosity Grade : 100

  • Item # 49CL70
  • Mfr. Model # MSF1200407
  • UNSPSC # 15121504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Miles Hydro-Syn ISO 100 utilizes advanced synthetic base fluids and additives to create a high-performance, non-toxic/non-hazardous biodegradable lubricant. This low-volatility, high-viscosity formulation has a long fluid life, even in severe operating conditions, and provides outstanding resistance against wear, rust, corrosion, and carbon deposits. Readily separates from water.

Technical Specs

  • Series BH
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 100
  • SAE Grade 30W
  • Base Oil Synthetic
  • Container Size 16 oz
  • NSF Rating Not Rated
  • Lubricant Additives No Additives
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 200 Degrees F
  • Flash Point 516 Degrees F
  • Pour Point -28 Degrees F
  • Container Style Bottle
  • Color Yellow
  • Standards Biobased, Biodegradable, EPA- VGP-EAL Compliant
  • Application Hydraulic Systems

Miles Hydro-Syn ISO 100 utilizes advanced synthetic base fluids and additives to create a high-performance, non-toxic/non-hazardous biodegradable lubricant. This low-volatility, high-viscosity formulation has a long fluid life, even in severe operating conditions, and provides outstanding resistance against wear, rust, corrosion, and carbon deposits. Readily separates from water.

Compliance and Restrictions

Back to Top