Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MILES LUBRICANTS

Synthetic, 55 gal. Drum

  • Item # 49CM16
  • My Part #
  • Mfr. Model # MSF1301001
  • Catalog Page # N/A
  • UNSPSC # 12181601
Synthetic, 55 gal. Drum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,306.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles Hisyn Turbo ISO 32 is formulated to provide excellent oxidation resistance, unsurpassed thermal stability, and excellent carbon and varnish control, for very long life and improved energy savings in all types of gas turbines—even in severe operating environments. It meets all stationary turbine manufacturers specifications and is recommended for all applications, even those where bearing temperatures are well in excess of 500°F. Provides excellent resistance against water contamination and has very long fluid life. The large, 400-lb. drum provides additional cost savings for buying in bulk.

View More

Technical Specs

  • Item - Gear Oil Gear Oil
  • ISO Viscosity Grade 32
  • Base Oil Synthetic
  • Container Size 55 gal.
  • Lubricant NSF Rating Not Rated
  • Lubricant Additives No Additives
  • Min. Operating Temp. -15 Degrees F
  • Max. Operating Temp. 210 Degrees F
  • Viscosity Index 108
  • Flash Point 430 Degrees F
  • Container Style Drum
  • Color Yellow
  • Application Hydraulic, Turbine and Circulation Systems
  • AGMA Standard Not AGMA Rated
  • Extreme Pressure Use No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.