Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MILES LUBRICANTS

Synthetic Hydraulic Oil, 55 gal. Drum, ISO Viscosity Grade : 100

  • Item # 49CL62
  • My Part #
  • Mfr. Model # MSF1200401
  • Catalog Page # N/A
  • UNSPSC # 12181601
Synthetic Hydraulic Oil, 55 gal. Drum, ISO Viscosity Grade : 100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,941.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles Hydro-Syn ISO 100 utilizes advanced synthetic base fluids and additives to create a high-performance, non-toxic/non-hazardous biodegradable lubricant. This low-volatility, high-viscosity formulation has a long fluid life, even in severe operating conditions, and provides outstanding resistance against wear, rust, corrosion, and carbon deposits. Readily separates from water.

View More

Technical Specs

  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 100
  • SAE Grade Not Specified
  • Base Oil Synthetic
  • Container Size 55 gal.
  • Lubricant NSF Rating Not Rated
  • Lubricant Additives No Additives
  • Min. Operating Temp. 6 Degrees F
  • Max. Operating Temp. 200 Degrees F
  • Flash Point 516 Degrees F
  • Pour Point -28 Degrees F
  • Container Style Drum
  • Color Yellow
  • Timken OK Load Not Specified
  • Application For Industrial and Mobile Hydraulic Systems
  • Four-Ball Wear Not Specified
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.