Skip Content
TP
MILES LUBRICANTS

Oil, 400 lb. Container Size

  • Item # 49CL60
  • Mfr. Model # MSF1200201
  • Catalog Page # N/A
  • UNSPSC # 12181601
Oil, 400 lb. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,940.08 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles Hydro-Syn ISO 46 utilizes advanced synthetic base fluids and additives to create a high-performance, non-toxic/non-hazardous biodegradable lubricant. This low-volatility, high-viscosity formulation has a long fluid life, even in severe operating conditions, and provides outstanding resistance against wear, rust, corrosion, and carbon deposits. Readily separates from water.

View More

Technical Specs

  • Item Oil
  • ISO Viscosity Grade 46
  • SAE Grade Not Specified
  • Base Oil Synthetic
  • Container Size 400 lb.
  • Lubricant NSF Rating Not Rated
  • Lubricant Additives No Additives
  • Min. Operating Temp. -10 Degrees F
  • Max. Operating Temp. 200 Degrees F
  • Flash Point 442 Degrees F
  • Pour Point -40 Degrees F
  • Container Type Drum
  • Color Yellow
  • Timken OK Load Not Specified
  • Application For Industrial and Mobile Hydraulic Systems
  • Four-Ball Wear Not Specified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.