Navigation Menu New

Access My Account, Order History, Lists and more here.

49CL28 M0010020099 UNSPSC # 15121504

Tap image to zoom.

Roll over image to zoom.

Mineral R&O Oil, 5 gal Pail, ISO Viscosity Grade : 46

  • Item # 49CL28
  • Mfr. Model # M0010020099
  • UNSPSC # 15121504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Miles Stratus T - ISO 46 Rust and Oxidation Hydraulic Fluid is a high-quality lubricant for lubricating and cooling bearings, and lubricating gears in steam and gas turbines. Formulated to meet severe service requirements, and to provide extended, corrosion-free lubrication of bearings and gears in circulating oil systems, enclosed gear boxes, oil-filled couplings and other bearing applications. Pure Hydro Treated (Hydrocracked) base oils, and specially selected additives are blended to counteract rust and oxidation, for reliable performance and extended service life. Compared to conventional oils, Miles Stratus T offers outstanding, long term resistance to breakdown caused by air and high temperatures; superior rust and corrosion prevention; and excellent water separability.

Technical Specs

  • Series RO
  • Item - Hydraulic Oils R&O Oil
  • ISO Viscosity Grade 46
  • SAE Grade 20W
  • Base Oil Mineral
  • Container Size 5 gal
  • NSF Rating Not Rated
  • Lubricant Additives No Additives
  • Min. Operating Temp. -12 Degrees F
  • Max. Operating Temp. 150 Degrees F
  • Viscosity Index 99
  • Flash Point 417 Degrees F
  • Pour Point -27 Degrees F
  • Container Style Pail
  • Color Amber
  • Standards ISO 46
  • Application Hydraulic Systems

Miles Stratus T - ISO 46 Rust and Oxidation Hydraulic Fluid is a high-quality lubricant for lubricating and cooling bearings, and lubricating gears in steam and gas turbines. Formulated to meet severe service requirements, and to provide extended, corrosion-free lubrication of bearings and gears in circulating oil systems, enclosed gear boxes, oil-filled couplings and other bearing applications. Pure Hydro Treated (Hydrocracked) base oils, and specially selected additives are blended to counteract rust and oxidation, for reliable performance and extended service life. Compared to conventional oils, Miles Stratus T offers outstanding, long term resistance to breakdown caused by air and high temperatures; superior rust and corrosion prevention; and excellent water separability.

Compliance and Restrictions

Back to Top