Navigation Menu New

Access My Account, Order History, Lists and more here.

49CL20 M001000603 UNSPSC # 15121504

Tap image to zoom.

Roll over image to zoom.

Mineral Hydraulic Oil, 5 gal Pail, ISO Viscosity Grade : 46

  • Item # 49CL20
  • Mfr. Model # M001000603
  • UNSPSC # 15121504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Miles Hytex ISO 46 Anti-Wear Hydraulic Fluid is a high performance, anti-wear hydraulic oil designed for use in a wide range of high-pressure hydraulic systems found on industrial machinery, ships, woodlands and mining operations, and other mobile equipment. The exclusive blend of exceptionally pure Hydro Treated base oils (Hydrocracking), and specially selected additives delivers outstanding, long term resistance to breakdown caused by air and high temperatures for improved protection from wear, rust, and corrosion. This outstanding oxidation and thermal stability helps extend fluid life, and increase the time between oil changes, for reduced operating and maintenance costs. May be used to lubricate anti-friction bearings and gears found in circulation, splash, bath and ring-oiled systems, and can be used in systems equipped with fine filters without loss of additives or filter plugging

Technical Specs

  • Series AW
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 46
  • SAE Grade 20W
  • Base Oil Mineral
  • Container Size 5 gal
  • NSF Rating Not Rated
  • Lubricant Additives No Additives
  • Min. Operating Temp. -12 Degrees F
  • Max. Operating Temp. 150 Degrees F
  • Viscosity Index 99
  • Flash Point 432 Degrees F
  • Pour Point -27 Degrees F
  • Container Style Pail
  • Color Amber
  • Standards ISO 46
  • Application Hydraulic Systems
  • Four-Ball Wear 0.50mm

Miles Hytex ISO 46 Anti-Wear Hydraulic Fluid is a high performance, anti-wear hydraulic oil designed for use in a wide range of high-pressure hydraulic systems found on industrial machinery, ships, woodlands and mining operations, and other mobile equipment. The exclusive blend of exceptionally pure Hydro Treated base oils (Hydrocracking), and specially selected additives delivers outstanding, long term resistance to breakdown caused by air and high temperatures for improved protection from wear, rust, and corrosion. This outstanding oxidation and thermal stability helps extend fluid life, and increase the time between oil changes, for reduced operating and maintenance costs. May be used to lubricate anti-friction bearings and gears found in circulation, splash, bath and ring-oiled systems, and can be used in systems equipped with fine filters without loss of additives or filter plugging

Compliance and Restrictions

Back to Top