Skip Content

TP
MILES LUBRICANTS

Synthetic, SAE Grade : 75W, 5 gal. Pail

  • Item # 49CR64
  • My Part #
  • Mfr. Model # MSF2011003
  • Catalog Page # N/A
  • UNSPSC # 15121503
Gear Oil,Yellow,35 lb.,68 ISO Viscosity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $414.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles FG Mil-Gear S ISO 68 is a food-safe synthetic gear oil that features advanced-technology anti-wear additives that provide outstanding protection against rust, wear, and corrosion, and help reduce maintenance costs and downtime in even the most-demanding operating conditions. The non-toxic, non-hazardous formula has excellent lubricity and very high film strength, and features excellent dispersant properties and water contamination resistance for long fluid life. Can be used on machines and equipment in and around food processing areas. Meets H1 requirements for incidental food contact.

View More

Technical Specs

  • Series FGG
  • Item - Gear Oil Gear Oil
  • ISO Viscosity Grade 68
  • SAE Grade 75W
  • Base Oil Synthetic
  • Container Size 5 gal.
  • Lubricant NSF Rating H1 Food Grade
  • Lubricant Additives No Additives
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 180 Degrees F
  • Pour Point 0 Degrees F
  • Container Style Pail
  • Color Yellow
  • Standards NSF H-1
  • Application Food Processing Areas, Gaskets or Seals of Tank Closures, As A Lubricant for Machine Parts and Equipment In Locations In Which There is A Potential Exposure of The Lubricated Part to Food, Gear Drives and Right Angle Gear Drives
  • AGMA Standard 2
  • Extreme Pressure Use No
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.