Skip Content
TP
MILES LUBRICANTS

Synthetic, SAE Grade : 90W, 55 gal. Drum

  • Item # 49CP84
  • My Part #
  • Mfr. Model # MSF1423001
  • Catalog Page # N/A
  • UNSPSC # 15121503
Gear Oil,Drum,400 lb.,320 ISO Viscosity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,309.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles Nimbus PG ISO 320 PAG-based gear oil protects parts against water contamination, wear, rust, and corrosion to help reduce maintenance costs and downtime. The non-toxic, non-hazardous formulation has excellent dispersant properties, excellent lubricity, and very high film strength, for outstanding carbon and varnish control and long fluid life.

View More

Technical Specs

  • Series IG
  • Item - Gear Oil Gear Oil
  • ISO Viscosity Grade 320
  • SAE Grade 90W
  • Base Oil Synthetic
  • Container Size 55 gal.
  • Lubricant NSF Rating Not Rated
  • Lubricant Additives No Additives
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 200 Degrees F
  • Viscosity Index 210
  • Flash Point 453 Degrees F
  • Pour Point -33 Degrees F
  • Container Style Drum
  • Color Amber
  • Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post
  • AGMA Standard 6
  • Extreme Pressure Use No
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.