Skip Content

TP
MILES LUBRICANTS

Synthetic, SAE Grade : 75W-90, 16 oz. Bottle

  • Item # 49CP78
  • My Part #
  • Mfr. Model # MSF2006609
  • Catalog Page # N/A
  • UNSPSC # 15121503
Synthetic, SAE Grade : 75W-90, 16 oz. Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles Mil-Gear S 75W-90 is a fully synthetic, PAO-based gear oil, formulated with enhanced extreme-pressure (EP) additives. It provides excellent protection against wear, rust, and corrosion, for reduced downtime and maintenance costs, even in the most-demanding applications and environments. Recommended for heavy-load and high-temperature applications, such as heavy-duty differentials, car, truck, and heavy equipment transfer cases, as well as in conventional manual transmissions where a GL-5 oil is specified. Also an excellent choice for bearings, steering gears, and universal joints. The non-toxic/non-hazardous formula has excellent lubricity and dispersant properties to resist water contamination and provide outstanding carbon and varnish control.

Specifications:
• API Classifications GL-5 and MT-1
• Dana Corporation, Axle Division – Shaes 256 – Shaes 254
• Eaton Axle Division oPS-163 (E500 – 500,000 mile drain interval Roadranger Extended Warranty) – Shaes 256 oPS-037 (E250 – 250,000 mile drain interval Roadranger Extended Warranty) – Shaes 254 PS-109 (obsolete)
• General Electric D50E9C
• Harnischfeger (P&H) 474
• Mack Truck – GO-J Plus (75W90) GO-J (80W40)
• Meritor Automotive, Inc. O-76-E (petrol) O-76-n (syn) (75W90)
• MIL-PRF-2105E
• Navistar TMS 6816
• Industry standards for Demulsibility U.S. steel Specification 224 American Gear Manufacturers (AGMA) Standard 250.03

View More

Technical Specs

  • Series GHD
  • Item - Gear Oil Gear Oil
  • SAE Grade 75W-90
  • Base Oil Synthetic
  • Container Size 16 oz.
  • Lubricant NSF Rating Not Rated
  • Lubricant Additives No Additives
  • Min. Operating Temp. 0 Degrees F
  • Viscosity Index 142
  • Flash Point 510 Degrees F
  • Pour Point -40 Degrees F
  • Container Style Bottle
  • Color Yellow
  • Timken OK Load 50 lb.
  • Standards API GL-5
  • Application For Differentials, Manual Transmissions, Trucks, Tractors, Industrial Gear Drives, Automobiles, Farm Machinery
  • AGMA Standard Not AGMA Rated
  • Extreme Pressure Use No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.