Skip Content

TP
MILES LUBRICANTS

Synthetic, SAE Grade : 90W, 16 oz. Bottle

  • Item # 49CP33
  • My Part #
  • Mfr. Model # MSF1406007
  • Catalog Page # N/A
  • UNSPSC # 15121503
Gear Oil,Yellow,Bottle,16 oz.,271 deg.F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles Mil-Gear S ISO 220 is a full synthetic gear oil that provides outstanding protection against wear, rust, and corrosion, and has excellent lubricity and long fluid life, to help reduce maintenance costs and downtime in even the most-demanding applications. The non-toxic, non-hazardous formulation has a very high film strength and provides enhanced resistance against water contamination.

View More

Technical Specs

  • Series IG
  • Item - Gear Oil Gear Oil
  • ISO Viscosity Grade 220
  • SAE Grade 90W
  • Base Oil Synthetic
  • Container Size 16 oz.
  • Lubricant NSF Rating Not Rated
  • Lubricant Additives No Additives
  • Min. Operating Temp. 6 Degrees F
  • Max. Operating Temp. 195 Degrees F
  • Viscosity Index 113
  • Flash Point 271 Degrees F
  • Pour Point -43 Degrees F
  • Container Style Bottle
  • Color Yellow
  • Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4
  • Application For Gear, Bearing and Circulating Systems
  • AGMA Standard 5
  • Extreme Pressure Use No
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.