Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MILES LUBRICANTS

Mineral, 55 gal. Drum

  • Item # 49CL49
  • My Part #
  • Mfr. Model # M00600701
  • Catalog Page # N/A
  • UNSPSC # 15121503
Mineral, 55 gal. Drum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,231.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles 85W140 Gear Oil is a premium-quality gear and transmission oil blended from highly refined high-viscosity index base stocks and additives. Use in conjunction with a dedicated preventive maintenance program to help extend equipment life and significantly reduce downtime when API MT-1, API GL-5, GL-4, or GL-3 gear oils are required, or when MIL-L-2105D or MIL-L-2105C or proposed MIL-L-2105E gear oils are required. Also recommended for applications that call for extreme pressure (EP) gear oils or Mack GO-G and GO-H gear oils, and in all heavy-duty truck and domestic automobile differentials, as well as for oil lubricated wheel bearings.

View More

Technical Specs

  • Series IG
  • Item - Gear Oil Gear Oil
  • Base Oil Mineral
  • Container Size 55 gal.
  • Lubricant NSF Rating Not Rated
  • Lubricant Additives No Additives
  • Min. Operating Temp. 15 Degrees F
  • Max. Operating Temp. 160 Degrees F
  • Viscosity Index 95
  • Pour Point -15 Degrees F
  • Container Style Drum
  • Color Yellow
  • Standards API, GL-5
  • Application For Differentials, Manual Transmissions, Trucks, Tractors, Industrial Gear Drives, Automobiles, Farm Machinery
  • Specific Gravity 25.0
  • AGMA Standard Not AGMA Rated
  • Extreme Pressure Use No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.