Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
MILES LUBRICANTS

Mineral, SAE Grade : 90W, 5 gal. Pail

  • Item # 49CL42
  • My Part #
  • Mfr. Model # M00600503
  • Catalog Page # N/A
  • UNSPSC # 15121503
Mineral, SAE Grade : 90W, 5 gal. Pail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $97.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles Nimbus ISO 320 premium-quality gear and lubricating oil is blended from high-viscosity Index Exxon/Mobil base oils and contains additive systems which impart the superior lubricating characteristics required for gear lubrication, bearing lubrication, slides, ways and chain drives. Using NIMBUS, in conjunction with a proper maintenance program, will help result in longer equipment life, with reduced maintenance costs and downtime. Recommended for spur, helical, bevel, and worm gear lubrication, and plain, ball, roller, and sleeve bearing lubrication.

View More

Technical Specs

  • Series IG
  • Item - Gear Oil Gear Oil
  • ISO Viscosity Grade 320
  • SAE Grade 90W
  • Base Oil Mineral
  • Container Size 5 gal.
  • Lubricant NSF Rating Not Rated
  • Lubricant Additives No Additives
  • Min. Operating Temp. 15 Degrees F
  • Max. Operating Temp. 160 Degrees F
  • Flash Point 450 Degrees F
  • Pour Point 0 Degrees F
  • Container Style Pail
  • Color Amber
  • Standards GM LS-2, U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, and 3
  • Application For Gear Systems Operation
  • AGMA Standard 6
  • Extreme Pressure Use Yes
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.