TP
MILES LUBRICANTS

G Multipurpose Grease, 35 lb., NLGI Grade: 2

  • Item # 49CL57
  • My Part #
  • Mfr. Model # M00800303
  • Catalog Page # N/A
  • UNSPSC # 15121902
G Multipurpose Grease, 35 lb., NLGI Grade: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $254.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles Super Red Grease is a multi-purpose high-viscosity grease with a lithium complex thickener and a tackiness additive that forms an effective seal to help minimize bearing contamination. Rust and oxidation inhibitors help provide excellent wear protection. This heavy-duty grease offers high load capability, with a Timken OK Load of 80 lbs.; exhibits good pumpability, even at lower temperatures; and will not easily wash out under heavy water ingress. NLGI GC-LB certified for use as a multi-purpose automotive wheel bearing and chassis grease. Recommended for high temperature, heavy duty greasing applications on slow- to moderate-speed bearings, rolling elements, antifriction bearings, high-temperature wheel bearings/disc brakes, electric motor bearings, throw-out bearings, universal joints, fifth wheels and more.

View More

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 2
  • Base Oil Mineral
  • Container Size 35 lb.
  • Lubricant NSF Rating Not Rated
  • Lubricant Additives No Additives
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 500 Degrees F
  • Flash Point 450 Degrees F
  • Dropping Point 600 Degrees F
  • Timken OK Load 80 lb.
  • Application Extreme High Tempature, Bearing, Valves, O-Ring Seals
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.