Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MILES LUBRICANTS

55 gal. Drum of Compressor Oil

  • Item # 49CR31
  • My Part #
  • Mfr. Model # MSF1905001
  • Catalog Page # N/A
  • UNSPSC # 12181601
55 gal. Drum of Compressor Oil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,953.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles Triestech compressor oil is a premium lubricant that is specifically designed to lubricate and provide wear protection for high-pressure breathing air compressors. Formulated to provide exceptional carbon resistance even in high-temperature and high-pressure compressors. Extremely low volatility, excellent hydrolytic stability and very high flash point, help ensure safer operation.
• Controls carbon and varnish formation
• Protects against rust and corrosion
• Long fluid life

View More

Technical Specs

  • Item Compressor Oil
  • Base Triester
  • Food Grade No
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade Not Specified
  • ISO Viscosity Grade Not Specified
  • Flash Point 585 Degrees F (307 Degrees C)
  • Four-Ball Wear Not Specified
  • Pour Point -40 Degrees C
  • Viscosity @ 100C 13.60 cSt
  • Viscosity @ 40C 135.00 cSt
  • Viscosity Index 96
  • Application Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.