Skip Content

TP
MILES LUBRICANTS

55 gal. Drum of Compressor Oil

  • Item # 49CN72
  • My Part #
  • Mfr. Model # MSF1710001
  • Catalog Page # N/A
  • UNSPSC # 12181601
Compressor Oil,Drum,55 gal.,9.20 cSt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,006.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles Proptech Gas ISO 68 compressor oil contains premium polyalkylene glycol (PAG) base fluids and is specifically designed to protect against rust, corrosion, carbon and varnish in propane gas compressor applications. Thermal and oxidative stability helps promote longer oil life and extend oil-drain intervals, while the high flash and auto-ignition points help improve safety. Non-toxic/non-hazardous formulation has a high viscosity index for better lubrication and seal protection at extreme temperatures.
• Excellent film strength and anti-wear properties for better protection of compressor parts
• Resists viscosity dilution
• Reduced hygroscopic tendencies

View More

Technical Specs

  • Item Compressor Oil
  • Base Polyalphaolefin
  • Food Grade No
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 20W
  • ISO Viscosity Grade 68
  • Flash Point 437 Degrees F (225 Degrees C)
  • Four-Ball Wear Not Specified
  • Pour Point -45 Degrees C
  • Viscosity @ 100C 9.20 cSt
  • Viscosity @ 40C 68.00 cSt
  • Viscosity Index 199
  • Application Gas Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.