Skip Content

TP
MILES LUBRICANTS

55 gal. Drum of Compressor Oil

  • Item # 49CN34
  • My Part #
  • Mfr. Model # MSF1630001
  • Catalog Page # N/A
  • UNSPSC # 12181601
Compressor Oil,Drum,55 gal.,24.40 cSt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,549.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles PAG Gas Compressor ISO 150 synthetic compressor oil provides reduced solubility and viscosity dilution in high-pressure gas compressors. The advanced-technology blend of synthetic lubricants and additives provides enhanced protection against oxidation, rust, corrosion, and carbon formation to help reduce valve deposits. Non-toxic, non-hazardous formula.
• High flash and auto-ignition points for added safety
• Good coolant properties to help dissipate compressor heat

View More

Technical Specs

  • Item Compressor Oil
  • Base Polyalkylene Glycol
  • Food Grade No
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 40W
  • ISO Viscosity Grade 150
  • Flash Point 450 Degrees F (232 Degrees C)
  • Four-Ball Wear Not Specified
  • Pour Point -32 Degrees C
  • Viscosity @ 100C 24.40 cSt
  • Viscosity @ 40C 148.00 cSt
  • Viscosity Index 198
  • Application Gas Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.