Skip Content
TP
MILES LUBRICANTS

55 gal. Drum of Compressor Oil

  • Item # 49CN10
  • Mfr. Model # MSF1557001
  • Catalog Page # N/A
  • UNSPSC # 12181601
55 gal. Drum of Compressor Oil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $3,825.36 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles Stratus D ISO 68 synthetic diester-based compressor lubricant provides enhanced cleaning, and has excellent carbon and varnish control properties. It offers excellent protection against wear, rust, and corrosion, to help reduce equipment maintenance costs and downtime. Resists water contamination and thermal and oxidative breakdown, to provide outstanding fluid life in even the most-severe operating conditions.

View More

Technical Specs

  • Item Compressor Oil
  • Base Diester
  • Food Grade No
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 20W
  • ISO Viscosity Grade 68
  • Flash Point 472 Degrees F (244 Degrees C)
  • Four-Ball Wear Not Specified
  • Viscosity @ 100C 8.00 cSt
  • Viscosity @ 40C 62.00 cSt
  • Application Rotary Compressor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.