Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MILES LUBRICANTS

55 gal. Drum of Compressor Oil

  • Item # 49CM82
  • My Part #
  • Mfr. Model # MSF1551001
  • Catalog Page # N/A
  • UNSPSC # 12181601
55 gal. Drum of Compressor Oil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,269.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles Advanced FG Compressor Oil ISO 68 food-grade compressor lubricant protects against, wear, rust, and corrosion, and provides both extended oil-drain intervals and enhanced carbon and varnish control. Its non-toxic, non-hazardous formulation meets H1 requirements for lubricants with incidental food contact. A high flash point and low volatility makes it an outstanding choice for harsh environments and high-temperature applications.
• Resists water contamination
• Excellent film strength
• 8,000-hr. oil life at ISO 100°C discharge temperature

View More

Technical Specs

  • Item Compressor Oil
  • Base Polyalphaolefin
  • Food Grade Yes
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 20W
  • ISO Viscosity Grade 68
  • Flash Point 442 Degrees F (228 Degrees C)
  • Four-Ball Wear Not Specified
  • Viscosity @ 100C 8.20 cSt
  • Viscosity @ 40C 62.00 cSt
  • Viscosity Index 99
  • Application Rotary Compressor
  • Standards NSF 152887, H-1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.