Skip Content

TP
MILES LUBRICANTS

55 gal. Drum of Compressor Oil

  • Item # 49CM67
  • My Part #
  • Mfr. Model # MSF1544001
  • Catalog Page # N/A
  • UNSPSC # 15121526
55 gal. Drum of Compressor Oil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,877.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles FG Comp Oil ISO 100 synthetic food-grade compressor lubricant has excellent film strength and is designed for extended drain intervals. The high-performance low-volatility formulation protects against wear, rust, and corrosion and helps control carbon and varnish formation. Non-toxic and non-hazardous.
• High flash point
• 4,000 to 6,000 hr. of oil life at ISO 100°C discharge temperature
• Oxidatively stable
• Resists water contamination

View More

Technical Specs

  • Item Compressor Oil
  • Base Polyalphaolefin
  • Food Grade Yes
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 30W
  • ISO Viscosity Grade 100
  • Flash Point 498 Degrees F (259 Degrees C)
  • Four-Ball Wear Not Specified
  • Viscosity @ 100C 11.60 cSt
  • Viscosity @ 40C 95.60 cSt
  • Viscosity Index 127
  • Application Rotary Compressor
  • Standards NSF H-1
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.