TP
MILES LUBRICANTS

16 oz. Bottle of Compressor Oil

  • Item # 49CR35
  • My Part #
  • Mfr. Model # MSF1901007
  • Catalog Page # N/A
  • UNSPSC # 12181601
16 oz. Bottle of Compressor Oil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles Ep Breatech D ISO 100 compressor oil is specifically formulated to provide lubrication and outstanding wear protection in breathing air compressors. Its exceptional carbon resistance makes it ideal for use in high-temperature/high-pressure compressors; its extremely low volatility, excellent hydrolytic stability, and very high flash point contribute to safer operation.
• Good film strength and anti-wear properties
• Non-toxic/non-hazardous

View More

Technical Specs

  • Item Compressor Oil
  • Base Diester
  • Food Grade No
  • Size 16 oz.
  • Container Type Bottle
  • SAE Grade Not Specified
  • ISO Viscosity Grade Not Specified
  • Flash Point 515 Degrees F (268 Degrees C)
  • Four-Ball Wear Not Specified
  • Pour Point -37 Degrees C
  • Viscosity @ 100C 11.50 cSt
  • Viscosity @ 40C 101.00 cSt
  • Viscosity Index 101
  • Application Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.