Skip Content

TP
MILES LUBRICANTS

16 oz. Bottle of Compressor Oil

  • Item # 49CR17
  • My Part #
  • Mfr. Model # MSF1547007
  • Catalog Page # N/A
  • UNSPSC # 12181601
16 oz. Bottle of Compressor Oil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles FG Comtech Clean ISO 68 food grade compressor oil is a fully synthetic fluid that is formulated to serve the dual purpose of air compressor lubricant and cleaner. Provides excellent wear protection, while simultaneously cleaning varnished and carboned screw compressors, without inconveniences typical of more-aggressive cleaners, such as taking compressors out of service for cleaning, and the need for frequent filter and separator changes. Designed to minimize filter/separator blockage without disrupting normal operations.
• Good oxidation stability
• Very high flash point

View More

Technical Specs

  • Item Compressor Oil
  • Base Polyalphaolefin
  • Food Grade Yes
  • Size 16 oz.
  • Container Type Bottle
  • SAE Grade 20W
  • ISO Viscosity Grade 68
  • Flash Point 460 Degrees F (238 Degrees C)
  • Four-Ball Wear Not Specified
  • Pour Point -33 Degrees C
  • Viscosity @ 100C 8.90 cSt
  • Viscosity @ 40C 68.00 cSt
  • Viscosity Index 107
  • Application Rotary Compressor
  • Standards NSF 152887, H-1
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.