Skip Content
TP
MILES LUBRICANTS

16 oz. Bottle of Compressor Oil

  • Item # 49CM74
  • Mfr. Model # MSF1543007
  • Catalog Page # N/A
  • UNSPSC # 12181601
16 oz. Bottle of Compressor Oil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $17.02 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles FG Comp Oil ISO 68 synthetic food-grade compressor lubricant has excellent film strength and is designed for extended drain intervals. The high-performance low-volatility formulation protects against wear, rust, and corrosion and helps control carbon and varnish formation. Non-toxic and non-hazardous. Meets H1 requirements for incidental food contact (Registration Number 152887).
• High flash point
• 4,000 to 6,000 hr. of oil life at ISO 100°C discharge temperature
• Oxidatively stable
• Resists water contamination

View More

Technical Specs

  • Item Compressor Oil
  • Base Polyalphaolefin
  • Food Grade Yes
  • Size 16 oz.
  • Container Type Bottle
  • SAE Grade 20W
  • ISO Viscosity Grade 68
  • Flash Point 451 Degrees F (233 Degrees C)
  • Four-Ball Wear Not Specified
  • Viscosity @ 100C 8.60 cSt
  • Viscosity @ 40C 64.60 cSt
  • Viscosity Index 129
  • Application Rotary Compressor
  • Standards NSF 152887, H-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.