Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MILES LUBRICANTS

16 oz. Bottle of Compressor Oil

  • Item # 49CM59
  • My Part #
  • Mfr. Model # MSF1537007
  • Catalog Page # N/A
  • UNSPSC # 12181601
16 oz. Bottle of Compressor Oil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles SXR Compressor Coolant ISO 46 full-synthetic compressor lubricant offers full top-off compatibility with most OEM polyalkylene glycol (PAG) compressor fluid, making it unnecessary to flush the existing compressor fluid before adding it to your system. Its very long fluid life and enhanced resistance against water contamination, help provide extended protection against wear, rust and corrosion and help reduce maintenance costs and downtime. Non-toxic and non-hazardous formulation.

View More

Technical Specs

  • Item Compressor Oil
  • Base Polyalkylene Glycol
  • Food Grade No
  • Size 16 oz.
  • Container Type Bottle
  • SAE Grade 20W
  • ISO Viscosity Grade 46
  • Flash Point 465 Degrees F (241 Degrees C)
  • Four-Ball Wear Not Specified
  • Viscosity @ 100C 6.60 cSt
  • Viscosity @ 40C 46.10 cSt
  • Application Rotary Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.