Skip Content
TP
MILES LUBRICANTS

16 oz. Bottle of Compressor Oil

  • Item # 49CM46
  • My Part #
  • Mfr. Model # MSF1534007
  • Catalog Page # N/A
  • UNSPSC # 12181601
Compressor Oil,Bottle,16 oz.,8.60 cSt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles SXR Compressor Oil ISO 68 utilizes high-performance, full-synthetic stocks and additives, for outstanding protection against wear, rust and corrosion, and excellent resistance to oxidation and thermal breakdown. Helps reduce maintenance costs and downtime. Non-toxic/non-hazardous formula has excellent resistance to water contamination.
• Provides 8,000+ hr. of service
• Enhanced energy savings
• Very high flash point

View More

Technical Specs

  • Item Compressor Oil
  • Base Polyalphaolefin
  • Food Grade No
  • Size 16 oz.
  • Container Type Bottle
  • SAE Grade 20W
  • ISO Viscosity Grade 68
  • Flash Point 451 Degrees F (233 Degrees C)
  • Four-Ball Wear Not Specified
  • Viscosity @ 100C 8.60 cSt
  • Viscosity @ 40C 64.00 cSt
  • Application Rotary Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.