Skip Content

TP
MILES LUBRICANTS

1 gal. Bottle of Compressor Oil

  • Item # 49CN71
  • My Part #
  • Mfr. Model # MSF1700005
  • Catalog Page # N/A
  • UNSPSC # 12181601
Compressor Oil,Bottle,1 gal,140.00 cSt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $110.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles Estech Gas Comp ISO 150 is an ester-based lubricant specifically formulated for gas compressors. Miles Estech Gas Comp's superior carbon and varnish control make it the ideal lubricant for dirty-gas applications. It offers outstanding oxidative and thermal stability as well as excellent wear, rust and corrosion protection. The non-toxic, non-hazardous formulation resists water contamination and washout, and provides long oil life.
• Saves energy
• High flash point

View More

Technical Specs

  • Item Compressor Oil
  • Base Phosphate Ester
  • Food Grade No
  • Size 1 gal.
  • Container Type Bottle
  • SAE Grade 40W
  • ISO Viscosity Grade 150
  • Flash Point 508 Degrees F (264 Degrees C)
  • Four-Ball Wear Not Specified
  • Pour Point -32 Degrees C
  • Viscosity @ 100C 14.10 cSt
  • Viscosity @ 40C 140.00 cSt
  • Viscosity Index 97
  • Application Gas Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.