Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MILES LUBRICANTS

1 gal. Bottle of Compressor Oil

  • Item # 49CN58
  • My Part #
  • Mfr. Model # MSF1660005
  • Catalog Page # N/A
  • UNSPSC # 12181601
1 gal. Bottle of Compressor Oil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $110.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles SXR Gas Comp ISO 150 full-synthetic compressor oil is designed specifically to lubricate and protect natural gas compressors against wear, rust and corrosion. The advanced-technology lubricant has a blend of base fluids and additives that offers enhanced resistance against oxidation, carbon formation, and rust and corrosion, to help extend equipment life and reduce maintenance costs. Formulated to resist washout and water contamination, for long oil life.

View More

Technical Specs

  • Item Compressor Oil
  • Base Polyalphaolefin
  • Food Grade No
  • Size 1 gal.
  • Container Type Bottle
  • SAE Grade 40W
  • ISO Viscosity Grade 150
  • Flash Point 505 Degrees F (263 Degrees C)
  • Four-Ball Wear Not Specified
  • Pour Point -47 Degrees C
  • Viscosity @ 100C 16.80 cSt
  • Viscosity @ 40C 150.00 cSt
  • Viscosity Index 120
  • Application Gas Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.