TP
MILES LUBRICANTS

1 gal. Bottle of Compressor Oil

  • Item # 49CM76
  • My Part #
  • Mfr. Model # MSF1541005
  • Catalog Page # N/A
  • UNSPSC # 12181601
1 gal. Bottle of Compressor Oil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $94.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miles FG Comp Oil ISO 32 synthetic food-grade compressor lubricant has excellent film strength and is designed for extended drain intervals. The high-performance low-volatility formulation protects against wear, rust, and corrosion and helps control carbon and varnish formation. Non-toxic and non-hazardous. Meets H1 requirements for incidental food contact (Registration Number 152886).
• High flash point
• 4,000 to 6,000 hr. of oil life at ISO 100°C discharge temperature
• Oxidatively stable
• Resists water contamination

View More

Technical Specs

  • Item Compressor Oil
  • Base Polyalphaolefin
  • Food Grade Yes
  • Size 1 gal.
  • Container Type Bottle
  • SAE Grade 10W
  • ISO Viscosity Grade 32
  • Flash Point 435 Degrees F (224 Degrees C)
  • Four-Ball Wear Not Specified
  • Viscosity @ 100C 5.30 cSt
  • Viscosity @ 40C 31.20 cSt
  • Viscosity Index 127
  • Application Rotary Compressor
  • Standards NSF 152886, H-1
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.