C3
MILBAR

5" Solid and Stranded Wire Stripper, 10 to 20 AWG Capacity

  • Item # 40AW40
  • My Part #
  • Mfr. Model # 100E
  • Catalog Page # N/A
  • UNSPSC # 27111510
5" Solid and Stranded Wire Stripper, 10 to 20 AWG Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Electrical Tools~Wire Strippers and Cable Slitters


$10.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Wire Stripper
  • Insulated No
  • Overall Length 5"
  • Capacity 10 to 20 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Functions Strip/Cut
  • Adjustable Yes
  • Handle Type Cushion Grip
  • Handle Material Hardened Steel
  • Features Track Adjustment for Setting Strip Size
  • Standards ASME B107.5-2010
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products