Skip Content

TP
MILAGON

Vinyl ESD/Cleanroom Task Chair with 22" to 29" Seat Height Range and 300 lb. Weight Capacity, Charco

  • Item # 5UYF3
  • My Part #
  • Mfr. Model # WS1711
  • Catalog Page # 1583
  • UNSPSC # 56112106
ESD/Cleanroom Task Chair,Vinyl/Fabric close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $850.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 32.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cleanroom Task Chairs
• Weight capacity: 300 lb.
Meet ANSI/BIFMA standards.
Milagon®
Class 10 workseats meet ESD requirements. Ideal for hospital, pharmaceutical, laboratory, and electronics industry applications. All metal parts are chrome-plated, and the gas lift requires no lubrication. Hermetically-sealed seats and backrests adjust separately.

View More

Technical Specs

  • Item ESD/Cleanroom Task Chair
  • Weight Capacity 300 lb.
  • Material Vinyl
  • Seat Height Range 22" to 29"
  • Color Charcoal
  • Cushion 1-1/2"
  • Seat Width 17-1/2"
  • Seat Depth 16-1/4"
  • Seat Tilt Backward -4 Degrees
  • Seat Tilt Forward 10 Degrees
  • Back Height 10"
  • Back Width 16"
  • Back Tilt Backward -10 Degrees
  • Back Tilt Forward 10 Degrees
  • Number of Glides 5
  • Assembled No
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.