Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MILAGON

Black Polyurethane Task Chair 12" Back Height, Arm Style: No Arms

  • Item # 5UYE8
  • Mfr. Model # WSP1211
  • Catalog Page # 1582
  • UNSPSC # 56112106
Black Polyurethane Task Chair 12" Back Height, Arm Style: No Arms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $754.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 33.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ergonomic Shop Task Chairs With Glides
Milagon
• Weight capacity: 300 lb. 360° swivel
Self-skinning polyurethane cushions make these task chairs excellent for multi-shift environments where hygiene is a concern. Feature separate seat tilt and backrest adjustments and a backrest height adjustment. Include cast-aluminum mechanism and 5-star base.

View More

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style No Arms
  • Back Color Family Black
  • Back Material Family Plastic
  • Seat Material Polyurethane
  • Back Material Polyurethane
  • Nominal Seat Height Range 24" to 34"
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 24"
  • Seat Height Max. 34"
  • Back Height 12"
  • Arm Style No Arms
  • Caster Type Mushroom Glides
  • Overall Height 36"
  • Overall Width 17-1/2"
  • Overall Depth 16-1/2"
  • Seat Width 17-1/2"
  • Seat Depth 16-1/2"
  • Back Width 16"
  • Number of Casters 0
  • Number of Glides 5
  • Cushion Thickness 1"
  • Back Color Black
  • Seat Tilt Backward 10 Degrees
  • Seat Tilt Forward -4 Degrees
  • Back Tilt Forward 10 Degrees
  • Back Tilt Backward -10 Degrees
  • Base Material Aluminum
  • Base Color Natural
  • Standards ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.