Skip Content

DG
MILAGON

Stool Gas Lift Extension, Chrome

  • Item # 20H866
  • My Part #
  • Mfr. Model # A280
  • Catalog Page # N/A
  • UNSPSC # 56112106
Stool Gas Lift Extension,3 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stool Gas Lift Extension
  • Width (In.) 2
  • Depth (In.) 2
  • Height (In.) 3
  • Color Chrome
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.