Skip Content
TP
MILAGON

Steel Task Chair with 22" to 29" Seat Height Range and 300 lb. Weight Capacity, Gray

  • Item # 45NL48
  • Mfr. Model # WSP9220079DR
  • Catalog Page # N/A
  • UNSPSC # 56101504
Steel Task Chair with 22" to 29" Seat Height Range and 300 lb. Weight Capacity, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,777.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Task Chair
  • Weight Capacity 300 lb.
  • Material Steel
  • Seat Height Range 22" to 29"
  • Color Gray
  • Cushion Flexible Polyurethane
  • Seat Width 18-1/2"
  • Seat Depth 17"
  • Seat Tilt Backward -9 Degrees
  • Seat Tilt Forward -7 Degrees
  • Back Height 16-3/4"
  • Back Width 15-3/4"
  • Base Polished Aluminum
  • Back Tilt Backward -9 Degrees
  • Back Tilt Forward -7 Degrees
  • For Workbench Ht. 17" to 24"
  • Number of Casters 5
  • Number of Glides 0
  • Foot Support N
  • Assembled Partially Assembled
  • Standards Cal 117
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.