Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILAGON

Sit/Stand Stool with 26" to 34" Seat Height Range and 300 lb. Weight Capacity, Black

  • Item# 6LVY3
  • Mfr. Model# WS4211TPU
  • Catalog Page# 1885
  • UNSPSC# 56101504
Sit/Stand Stool with 26" to 34" Seat Height Range and 300 lb. Weight Capacity, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $634.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 28.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MILAGON® sit/stand stool helps reduce leg strain caused by standing for extended periods, without limiting reach or restricting movement. Heavy-gauge steel, spring-loaded seat mechanism allows 14° forward seat tilt adjustment. Polyurethane cushioned work seat. Integrated carrying handle. 300-lb. weight capacity.

View More

Technical Specs

  • Item Sit/Stand Stool
  • Backrest Yes
  • Weight Capacity 300 lb.
  • Seat Width 15-1/2"
  • Seat Depth 14"
  • Seat Height Range 26" to 34"
  • Color Black
  • Seat Material Polyurethane
  • Base Material Polyurethane
  • Standards ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.