Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
MILAGON

Gray Polyurethane Task Chair 15" Back Height, Arm Style: Fixed

  • Item # 6LWA7
  • My Part #
  • Mfr. Model # WSP9220GW100
  • Catalog Page # N/A
  • UNSPSC # 56101504
Gray Polyurethane Task Chair 15" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Gray
  • Back Material Family Plastic
  • Seat Material Polyurethane
  • Back Material Polyurethane
  • Nominal Seat Height Range 22" to 29"
  • Seat Color Gray
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 22"
  • Seat Height Max. 29"
  • Back Height 15"
  • Arm Style Fixed
  • Caster Type Hard Floor
  • Overall Height 37"
  • Overall Width 18-1/2"
  • Overall Depth 17"
  • Seat Width 18-1/2"
  • Seat Depth 17"
  • Back Width 16"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 1"
  • Back Color Gray
  • Seat Tilt Backward -3 Degrees
  • Seat Tilt Forward 5 Degrees
  • Back Tilt Forward 7 Degrees
  • Back Tilt Backward -9 Degrees
  • Base Material Aluminum
  • Base Color Natural
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products