Skip Content

DG
MILAGON

Blue Polyurethane Task Chair 16-3/4" Back Height, Arm Style: Fixed

  • Item # 6LWA5
  • My Part #
  • Mfr. Model # WSP9220BU100
  • Catalog Page # N/A
  • Catalog Group # D4906
  • UNSPSC # 56101504
Blue Polyurethane Task Chair 16-3/4" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Detachable Seat and Back Shop Task Chairs
• 300 lb. weight capacity
Ergonomic Task Chairs with Casters
Milagon
Comprehensively perforated seats and backrests provide constant air circulation and an optimum seat climate. Removable and individually interchangeable integral foam cushions provide occupational hygiene options, particularly in a multi-shift or laboratory operation. With 1” padded cushion and 5-star polished aluminum base.
Meet ANSI/BIFMA standards.
Milagon
• Weight capacity: 300 lb. 360° swivel
Self-skinning polyurethane cushions make these an excellent choice for multishift environments where hygiene is a concern. Feature separate seat tilt and backrest adjustments, as well as backrest height adjustment, cast-aluminum mechanism, and 5-star base.

View More

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Blue
  • Back Material Family Plastic
  • Seat Material Polyurethane
  • Back Material Polyurethane
  • Nominal Seat Height Range 22" to 29"
  • Seat Color Blue
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 22"
  • Seat Height Max. 29"
  • Back Height 16-3/4"
  • Arm Style Fixed
  • Caster Type Hard Floor
  • Overall Height 38-1/2"
  • Overall Width 18-1/2"
  • Overall Depth 17"
  • Seat Width 18-1/2"
  • Seat Depth 17"
  • Back Width 16"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 1"
  • Back Color Blue
  • Seat Tilt Backward -3 Degrees
  • Seat Tilt Forward 5 Degrees
  • Back Tilt Forward 7 Degrees
  • Back Tilt Backward -9 Degrees
  • Base Material Aluminum
  • Base Color Natural
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products