Skip Content

TP
MILAGON

Blue Polyurethane Task Chair 16-3/4" Back Height, Arm Style: Fixed

  • Item # 6LVZ7
  • My Part #
  • Mfr. Model # WSP9211BU100
  • Catalog Page # N/A
  • Catalog Group # D4905
  • UNSPSC # 56101504
Task Chair,Poly,Blue,24" to 34" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,178.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 44.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Detachable Seat and Back Shop Task Chairs
• 300 lb. weight capacity
Milagon
Comprehensively perforated seats and backrests provide constant air circulation and an optimum seat climate. Removable and individually interchangeable integral foam cushions provide occupational hygiene options, particularly in a multi-shift or laboratory operation. With 1” padded cushion and 5-star polished aluminum base.
Meet ANSI/BIFMA standards.

View More

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Blue
  • Back Material Family Plastic
  • Seat Material Polyurethane
  • Nominal Seat Height Range 24" to 34"
  • Seat Color Blue
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 24"
  • Seat Height Max. 34"
  • Back Height 16-3/4"
  • Arm Style Fixed
  • Caster Type Mushroom Glides
  • Overall Height 40-3/4"
  • Overall Width 18-1/2"
  • Overall Depth 17"
  • Seat Width 18-1/2"
  • Seat Depth 17"
  • Back Width 16"
  • Number of Casters 0
  • Number of Glides 5
  • Cushion Thickness 1"
  • Seat Tilt Backward -3 Degrees
  • Seat Tilt Forward 5 Degrees
  • Back Tilt Forward 7 Degrees
  • Back Tilt Backward -9 Degrees
  • Base Material Aluminum
  • Base Color Natural
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.